3 in. Flange Protector
3 in. Flange Protector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Flange Protector