3 in. 150# Ground Joint Iron and Brass Galvanized Malleable Union

You last purchased this on
 

3 in. 150# Ground Joint Iron and Brass Galvanized Malleable Union

This product requires certification to purchase.
You last purchased this on
 

3 in. 150# Ground Joint Iron and Brass Galvanized Malleable Union

  • Fast #
  • Part #IG150UM
  • Item #274301
  • Manufacturer Part #ZMGUN10
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Lead-Free
  • Import
  • Rating: 150#
  • Connection: Ground Joint
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.39, ASME B1.20.1
ASTM:
ASTM A-197
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#
Size:
3 in
Type:
IG150UM
UL Listed:
Yes