5/8 x 3 in. 150# Grade A Zinc Flange Bolt Set
5/8 x 3 in. 150# Grade A Zinc Flange Bolt Set
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-307 Grade A
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 5/8 in
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Kit
- Grade:
- A
- Material:
- Zinc
- Pressure Class:
- 150#
- Product Type:
- Flange Bolt Set