3 in. 300# Ground Joint Galvanized Malleable Iron Union

Part #GLF300UM  |  Item #4715970  |  Manufacturer Part #0313822801

$ 496.29 EACH
(Pricing is for 3 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #GLF300UAItem #4835073Mfr. Part #0313822603

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.80 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #GLF300UDItem #4715890Mfr. Part #0313822660

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.29 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #GLF300UFItem #4715891Mfr. Part #0313822686

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.35 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #GLF300UGItem #4715892Mfr. Part #0313822702

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.20 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GLF300UHItem #4715893Mfr. Part #0313822728

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 72.79 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GLF300UJItem #4715894Mfr. Part #0313822744

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 87.65 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #GLF300UKItem #4715895Mfr. Part #0313822769

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 105.20 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #GLF300UMItem #4715970Mfr. Part #0313822801

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 496.29 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.39]

ASTM Specifications: [ASTM A-153, ASTM A-197]

Clean Bagged: No

Coating: Galvanized

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: [Straight, Ground Joint]

Lead Law Compliant: Yes

Material: Malleable Iron

Origin: Domestic

Pressure Class: 300#

UL Listed: Yes

Weight: 7.66