3 in. 300# Standard Raised Face Weld Neck 316L Stainless Steel Flange

Part #DS3006LRFWNFME  |  Manufacturer Part #DS3006LRFWNFME

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #DS3006LRFWNFKEMfr. Part #DS3006LRFWNFKE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DS3006LRFWNFMEMfr. Part #DS3006LRFWNFME

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weldneck

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flange Type: [Raised Face, Weld Neck]

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 300#

Schedule Class: Standard

UL Listed: No