3 in. 304L Stainless Steel Tube Hanger with Sleeve

You last purchased this on
 
Dixon Valve & Coupling

3 in. 304L Stainless Steel Tube Hanger with Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 in. 304L Stainless Steel Tube Hanger with Sleeve

  • Fast #
  • Part #DB24PSG300
  • Item #4397090
  • Manufacturer Part #B24PS-G300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polypropylene sleeve maximum temperature: 225°F (107°C)
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3 in
Height:
3-3/4 in
Length:
5-1/2 in
Material:
Stainless Steel, Plastic
Material Type:
304, Polypropylene
Product Type:
Hex Hanger