3 in. 316L Stainless Steel Remote Reader Accessory Package Flat Face Flange
3 in. 316L Stainless Steel Remote Reader Accessory Package Flat Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-633, ASTM D-1330, ASTM F-594
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Flange Type:
- Full Face
- Material:
- Red Rubber, Stainless Steel
- Material Type:
- 316