3 in. 316L Stainless Steel Studding Kit

Part #MSS316SKP  |  Manufacturer Part #SS316SKP

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

Length: 3 in

Material: Stainless Steel

Material Type: 316L

Product Type: Stud