3 in. Black ABS DWV Test Cap
Specialty Products™ 3 in. Black ABS DWV Test Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy duty designed cap solvent cements to pipe
- Offers an economical alternative to conventional SCH 40 DWV test caps
Documents
Specifications
- Collection:
- Specialty Products™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- ABS DWV
- Origin:
- Domestic
- Schedule Class:
- 40