3 in. A53B Schedule 40 ERW Black Roll Groove Carbon Steel SRL Pipe
Part #GBPRGRA53BM | Item #1739091
$
535.92
Per 21 FT / $25.52 per FOOT
(Pricing is for 3 in)
All Sizes
Product Details
Specifications
ASTM Specifications: ASTM A-53B
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
Grade: B
Material: Carbon Steel
Origin: Global
Pipe Tubing Size: 3 in
Pipe Wall Type: Welded