3 in. Plastic Hub Backwater Valve

This product has been replaced by

Jones Stephens Black ABS Socket Backwater Valve
Jones Stephens 3 in. ABS Socket Backwater Valve
Manufacturer Part #B05300
You last purchased this on
 
PROFLO®

3 in. Plastic Hub Backwater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Black ABS Socket Backwater Valve
Jones Stephens 3 in. ABS Socket Backwater Valve
Manufacturer Part #B05300
PROFLO®

3 in. Plastic Hub Backwater Valve

  • Fast #
  • Part #PF42915
  • Item #1594993
  • Manufacturer Part #42915
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits SCH 40 pipe
  • Easy maintenance and inspection
  • End Connection: Hub, Socket
  • Material: ABS
  • Do not install vertically
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI 14 2016A
ASME:
ASME A112.14.1 2003(R17)
BAA Compliant:
No
CSA Certified:
CSA B181.1, CSA B181.2
End Connection 1:
Hub
End Connection 2:
Socket Weld
End Connections:
Hub x Socket Weld
Height:
6 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14 2016A
NSF Certified:
Yes
Schedule Class:
40
UL Listed:
No
Valve Size:
3 in
Valve Type:
Backwater Valve
Width:
7-3/8 in