3 in. Inside Caulk Plastic Cleanout

You last purchased this on
 
Sioux Chief

3 in. Inside Caulk Plastic Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3 in. Inside Caulk Plastic Cleanout

  • Fast #
  • Part #S85143N
  • Item #299132
  • Manufacturer Part #851-43N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Over 1-1/2" of vertical adjustment available
  • Withstands light foot traffic
  • Plug included with threaded brass insert for cover screw
  • Requires Certification

Specifications

Adjustable:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
4-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
4-3/4 in
Fits Pipe Size:
3 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Outlet Type:
Inside Caulk
Plug Diameter:
6 in
Plug Included:
No