3 in. Aluminum Tee

Part #SHMATM  |  Manufacturer Part #402-03

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #SHMATMMfr. Part #402-03

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #SHMATPMfr. Part #402-04

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #SHMATSMfr. Part #402-05

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Aluminum