3 in. 150# Global Black Carbon Steel Right and Left Tapped Coupling
3 in. 150# Global Black Carbon Steel Right and Left Tapped Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 16 PT: 768-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.3
- ASME:
- ASME B16.3
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2000
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No