3 in. Black Schedule 40 Grooved Pipe
Part #GBPRGRA53M | Item #850752
$
480.27
Per 21 FT / $22.87 per FOOT
(Pricing is for 3 in)
All Sizes
Product Details
Specifications
ASTM Specifications: ASTM A-53A
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
Grade: A
Material: Carbon Steel
Origin: Global
Pipe Tubing Size: 3 in
Type: GBPRGRA53M