3 in. 150# CS HDG RF Blind Flange Hot Dip Galvanized Forged Steel Raised Face
3 in. 150# CS HDG RF Blind Flange Hot Dip Galvanized Forged Steel Raised Face
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Flange Type:
- Blind, Raised Face
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure Class:
- 150#