3 in. Blind 300# Raised Face Carbon Steel Flange

You last purchased this on
 

3 in. Blind 300# Raised Face Carbon Steel Flange

This product requires certification to purchase.
You last purchased this on
 

3 in. Blind 300# Raised Face Carbon Steel Flange

  • Fast #
  • Part #P300RFBFM-B
  • Item #4405118
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Flange Type:
Raised Face, Blind
Material:
Carbon Steel
Pressure Class:
300#