3 in. Brass Countersunk Right Hand Cleanout Plug

Part #I68492  |  Manufacturer Part #68492

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Depth: 4 in

Fits Pipe Size: 3 in

Height: 1 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Type: Southern Style

Width: 4 in