3 in. ABS DWV Hub x S&D Spigot Adapter Bushing
3 in. ABS DWV Hub x S&D Spigot Adapter Bushing
Package Quantity Info:
EA: 1 CA: 25 PT: 2880-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Made in the USA
- Meets ASTM standard D2661 and D3311
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Bushing
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS DWV
- NSF Certified:
- Yes