3 in. Molded Plastic Butt Fusion Cap
3 in. Molded Plastic Butt Fusion Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261, ASTM D-3350
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11