304 Polished Stainless Steel Clamp Butterfly Valve
304 Polished Stainless Steel Clamp Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- End Cap
- Material:
- Stainless Steel
- Material Type:
- 316L