3 in. Butt Weld 316L Stainless Steel Tee

Part #DS6L147TM  |  Manufacturer Part #D4216030

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-774

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connection 3: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L