3 in. Cast Iron Flanged Diaphragm Valve

Part #D2501M903M  |  Item #4719980  |  Manufacturer Part #2501M903

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Diaphragm Valve