3 in. Cast Iron Flanged Gate Valve

Part #SG623M

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Cast Iron

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Size: 3 in

Valve Stem: Outside

Valve Type: Gate Valve