3 in. Clamp Global 316L Stainless Steel 90 Degree Elbow
3 in. Clamp Global 316L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- CLAMP END 90° ELBOW
- Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
- 2CMP - CLAMP 90 DEGREE ELBOW - 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. Material Test Reports Supplied, 3-A Certified, CRN Certified
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Color Finish Name:
- Polished No. 7
- Elbow Degree:
- 90 DD
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 1.562 lb