3 in. Clamp x Butt Weld 316L Stainless Steel Heavy Duty Tank Ferrule

You last purchased this on
 

3 in. Clamp x Butt Weld 316L Stainless Steel Heavy Duty Tank Ferrule

This product requires certification to purchase.
You last purchased this on
 

3 in. Clamp x Butt Weld 316L Stainless Steel Heavy Duty Tank Ferrule

  • Fast #
  • Part #G14MPW76M
  • Item #4829738
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L