3 in. Neoprene Soil Ty-Seal Gasket
3 in. Neoprene Soil Ty-Seal Gasket
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A112.5.1
- ASTM:
- ASTM A-74, ASTM C-564
- Application:
- Cast Iron Soil Pipe
- Diameter - Outside:
- 3 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- Origin:
- Domestic