3 in. Copper DWV 90° Elbow

You last purchased this on
 

3 in. Copper DWV 90° Elbow

This product requires certification to purchase.
You last purchased this on
 

3 in. Copper DWV 90° Elbow

  • Fast #
  • Part #CDWV9M
  • Item #7152
  • Manufacturer Part #H055550
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • DWV
  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI 16.29
ASME:
ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Wrot Copper DWV
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
317
Temperature Range:
-20 to 400 Deg F
Type:
CDWV9M
UL Listed:
No
Weight:
1.203 lb