3 in. Copper 90 Degree Elbow

Part #CDWVXLT9M  |  Manufacturer Part #W 07453

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Made in the USA
  • Wrot copper
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: [ASME B16.22, ASME B16.29, ASME B1.20.1]

ASTM Specifications: [ASTM B-88, ASTM B-280, ASTM B-75]

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: NSF 61