3 in. Copper 90° Long Turn Elbow (3-1/8 in. OD)

You last purchased this on
 

3 in. Copper 90° Long Turn Elbow (3-1/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

3 in. Copper 90° Long Turn Elbow (3-1/8 in. OD)

  • Fast #
  • Part #CLT9M
  • Item #44796
  • Manufacturer Part #9079100
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Wrot copper
  • CSA B125, NSF/ANSI Standard 61
  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372, ANSI B16.22
ASME:
ASME B16.5, ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Application:
Air Conditioning, Refrigeration
CSA Certified:
CSA B125
Clean Bagged:
No
Diameter - Outside:
3-1/8 in
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Long Turn Elbow
IAPMO Listed -:
No
ISO:
ISO 9001
MSS:
MSS SP-104, MSS SP-109
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
700
Temperature Range:
-20 to 400 Deg F
UL Listed:
UL 207
Weight:
2.928 lb