3 in. Cast Copper Union
3 in. Cast Copper Union
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made from Alloy C84400
- For residential and light commercial plumbing applications
- Dezincification resistant
- Lightweight, strong and corrosion resistant
- Biostatic and inhibits bacterial growth on its surface
- Design Standards - ANSI B16.18
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Cast copper
- Manufactured in an ISO 9001 certified facility
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Union
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 408 psi