3 in. Copper Press Male Adapter

You last purchased this on
 
Apollo® Press

3 in. Copper Press Male Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

3 in. Copper Press Male Adapter

  • Fast #
  • Part #A10061987
  • Item #4118281
  • Manufacturer Part #10061987
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Proudly Manufactured in USA – ARRA Compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88
Application:
Residential
CSA Certified:
CSA TIL-MSE 13
Clean Bagged:
No
End Connection 1:
Copper Press
End Connection 2:
MPT
End Connections:
Copper Press x MPT
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Male Adapter
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-29/100 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Temperature Range:
32 to 250 Deg F
UL Listed:
No
Weight:
2.1 lb