3 in. Sweat x MNPT DWV Bronze Adapter
3 in. Sweat x MNPT DWV Bronze Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- DWV
- Dezincification resistant
Specifications
- ANSI:
- ANSI 61, ANSI B16.22
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- MNPT
- End Connections:
- Sweat x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter, DWV, Straight
- Height:
- 2-11/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 3-1/2 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 1.350 lb