3 in. Copper x Spigot DWV Cast-C Soil Adapter

Part #CCDWVSPAM  |  Item #2048596  |  Manufacturer Part #E038700

$ 125.13 EACH
(Pricing is for 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #CCDWVSPAMItem #2048596Mfr. Part #E038700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 125.13 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CCDWVSPAPItem #2048598Mfr. Part #E038800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 182.70 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Solder connections
  • Adapts DWV pipe to Cast Iron soil pipe

Documents

Specifications

ASME Specifications: ASME B16.23

ASTM Specifications: ASTM B-584

End Connection 1: Copper

End Connection 2: Spigot

End Connections: Copper x Spigot

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Cast Bronze