3 x 48 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

You last purchased this on
 

3 x 48 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

This product requires certification to purchase.
You last purchased this on
 

3 x 48 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNM48
  • Item #3098423
  • Manufacturer Part #NB1048
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
ISO:
ISO 14001, ISO 9001:2000
Length:
4 ft
Material:
Carbon Steel
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
3 in
Schedule Class:
40