3 in. EPDM Mechanical Joint Transition Gasket

Part #S104147501030  |  Item #3876028  |  Manufacturer Part #1041-47501-030

Diameter:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3 in

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Material: Rubber

Material Type: EPDM