3 in. Flanged 125# Bituminous Tar Ductile Iron C110 Full Body 22-1/2 Degree Bend

Part #F2M  |  Manufacturer Part #097662

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI A21.04, ANSI A21.10, ANSI A21.4]

ASTM Specifications: [ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05]

AWWA Specifications: [AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-153]

Clean Bagged: No

Coating: Bituminous Tar

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

High Pressure: 250

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

UL Listed: Yes