3 in. Flanged Copper Companion

Part #N672M  |  Item #4871279  |  Manufacturer Part #9405605

$ 110.02 EACH
(Pricing is for 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #N672FItem #4871273Mfr. Part #9405300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.23 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #N672GItem #4871274Mfr. Part #9405350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.65 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #N672HItem #4871275Mfr. Part #9405400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.09 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #N672JItem #4871276Mfr. Part #9405455

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.37 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #N672KItem #4871277Mfr. Part #9405500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 84.24 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #N672LItem #4871278Mfr. Part #9405555

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 102.93 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #N672MItem #4871279Mfr. Part #9405605

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 110.02 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #N672PItem #4871280Mfr. Part #9405705

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 162.07 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #N672SItem #4871281Mfr. Part #9405750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 354.32 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #N672UItem #4871282Mfr. Part #9405805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 368.80 /EACH
    Added to your cart. View Cart

Product Details

  • NIBCO® Press System is a registered trademark of NIBCO INC.
  • When properly crimped a unique in N in witness mark is clearly visible
  • Lead-free
  • Dezincification resistant
  • For use with ASTM B88 Copper Tube
  • Flange powder-coating creates a barrier between the steel and copper, preventing galvanic corrosion

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B75, ASTM A515]

Application: [Commercial, Residential]

Clean Bagged: Yes

End Connection 1: [Solder, Copper, Adapter]

End Connection 2: Flanged

End Connections: Solder;Copper;Adapter x Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Flange

Flange Type: Companion

Height: 2-4/25 in

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: [Steel, Copper]

Maximum Pressure: 200 psi

Maximum Temperature: 275

Media: [Water, Air, Vacuum]

NSF Certified: Yes

NSF Specifications: NSF/ANSI 372

Number Of Pieces: 2 Piece

Origin: Domestic

Pressure Class: 150#

Product Type: Part

Recommended Valve Application: Potable Water

Schedule Class: 150

Size: 3 in

Type: N672M

Waterworks Application: Potable Water

Weight: 7.176

Width: 7-1/2 in