3 in. Flanged x Threaded 125# Black Cast Iron 90 Degree Elbow
Part #IBCIF9M | Item #2484502
Call for Pricing
EACH
All Sizes
Product Details
Specifications
Clean Bagged: No
Coating: Black
Elbow Degree: 90
End Connection 1: Flanged
End Connection 2: Threaded
End Connections: Flanged x Threaded
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Cast Iron
Pressure Class: 125#