3 in. 150# Black Malleable Iron Floor Flange
3 in. 150# Black Malleable Iron Floor Flange
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Rating: 150#
- Manufacturer may vary by location
- Domestic
- Flange Type: Floor
- Coating: Black
Documents
Specifications
- ASME:
- ASME B16.1, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM B-633
- Coating:
- Black
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Flange Type:
- Floor
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Type:
- BFFM
- UL Listed:
- Yes