3 in. Flashing Drain with Ring and Strainer

S863435SQ

Fits Pipe Size

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For large tile floor showers and showers with multiple heads or body-spray options
  • Larger head/strainer and connection provides increased flow capacity
  • Withstands light foot traffic

SPECIFICATIONS

Adjustable
No
Drain Base Height
6-3/8 in
Drain Base Material
Stainless Steel
Fits Pipe Size
3 in
Grate Color Finish
Stainless Steel
Grate Diameter
5-7/8 in
IAPMO Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday