3 in. FNPT Brass Cap
3 in. FNPT Brass Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Higher corrosion resistance than steel
- Enables tighter seals and greater ease in installation
- Manufacturer may vary by location
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B-1.20.1, ANSI B-16.15
- ASME:
- ASME B-1.20.1, ASME B-16.15
- ASTM:
- ASTM 584-06A
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Schedule Class:
- SDR 40
- Temperature Range:
- -20 to 400 Deg F
- Weight:
- 2.71 lb