3 in. FNPT Brass Straight Coupling

You last purchased this on
 

3 in. FNPT Brass Straight Coupling

This product requires certification to purchase.
You last purchased this on
 

3 in. FNPT Brass Straight Coupling

  • Fast #
  • Part #BRCM
  • Item #27138
  • Manufacturer Part #111-48
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Red brass fittings can be utilized in low pressure applications for water oil and gas
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-9/50 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Pressure Class:
125#