3 in. PVC Schedule 80 Threadeded Union with EPDM O-Ring

You last purchased this on
 

3 in. PVC Schedule 80 Threadeded Union with EPDM O-Ring

This product requires certification to purchase.
You last purchased this on
 

3 in. PVC Schedule 80 Threadeded Union with EPDM O-Ring

  • Fast #
  • Part #P80TUM
  • Item #35129
  • Manufacturer Part #PVC 08810 2400
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • SCH 80 PVC
  • End Connections: Female NPT, Female NPT
  • Manufacturer may vary by location
  • ASTM Specifications: ASTM D-1784, ASTM D-2464, ASTM D-2467
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Union
Length:
5-1/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
185 psi
Schedule Class:
80
Type:
P80TUM
Weight:
2.673 lb
Width:
7.278 in