3 in. Galvanized Steel Duct Cap in Round Duct
Part #SHMCHC26M | Item #4041315 | Manufacturer Part #5546.03-26
Call for Pricing
EACH
Diameter
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 3 in
Duct Shape: Round
Gauge: 26
Material: Galvanized Steel