3 in. Gasket IPS Straight SDR 35 PVC Tee
3 in. Gasket IPS Straight SDR 35 PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- High-molecular weight resin
- CSA B137.2 Certified
- Engineered thickness for strength
- PVC compound used in cycle tough IPS fittings will neither rust nor corrode in aggressive soils.
- Noncorroding PVC will not rust or corrode in aggressive soils
- High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
- Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679, ASTM D-1784, ASTM D-3139
- CSA Certified:
- CSA B182.1, CSA B182.2, CSA B137.3.99
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 4000 psi
- Schedule Class:
- SDR 35