3 in. Grooved x Threaded Schedule 40 316L Stainless Steel Nipple

DS46NGTM

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
4 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday