3 x 6 in. Grooved x Threaded Schedule 40 Galvanized Seamless Nipple

GSNGXTM

Length

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-106
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 2
3 in
Fitting Type
Seamless, Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday