3 in. Hub Straight and DWV Schedule 30 PVC 90 Degree Elbow

You last purchased this on
 

3 in. Hub Straight and DWV Schedule 30 PVC 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3 in. Hub Straight and DWV Schedule 30 PVC 90 Degree Elbow

  • Fast #
  • Part #PDWV309M
  • Item #834643
  • Manufacturer Part #PVC 01300 0600
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • White pipe and fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Part of the TrueFit® system and Made in the USA
  • Pipe is available in 10' length
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2949
Application:
DWV Systems
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
30
Weight:
0.696 lb
Width:
6-13/40 in