3 in. PVC DWV Sanitary Tee with 1-1/2 in. Left Side Inlet

You last purchased this on
 

3 in. PVC DWV Sanitary Tee with 1-1/2 in. Left Side Inlet

This product requires certification to purchase.
You last purchased this on
 

3 in. PVC DWV Sanitary Tee with 1-1/2 in. Left Side Inlet

  • Fast #
  • Part #PDWVSTLHIMMMJ
  • Item #28478
  • Manufacturer Part #PVC 00416 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Part of the TrueFit® system and Made in the USA
  • Lightweight, easy to install
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
FPT
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub x Hub x Hub x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Size 4:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 3 in x 1-1/2 in
Fitting Type:
Sanitary Tee
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Temperature Range:
Up to 140 Deg F
Weight:
1.593 lb
Width:
6-571/1000 in